- Vibration Tester
- 200 RPM to 12,000 RPM
- Plain Test Diagnosis
features
- On-board identification and location of the most common mechanical faults (bearings, misalignment, unbalance, looseness) focus maintenance efforts on root cause, reducing unplanned downtime
- Fault severity scale with four severity levels helps you prioritize maintenance work
- Repair recommendations advise technicians on corrective action
- On-board context-sensitive help provides real-time tips and guidance to new users
- 2 GB expandable on-board memory provides enough space for your machinery’s data
- Self-test function ensures optimal performance and more time on the job
- Laser tachometer for accurate machine running speed promotes confident diagnoses
- Tri-axial accelerometer reduces measurement time by 2/3 over single axis accelerometers
- Viewer PC software expands data storage and tracking capacity
- Troubleshoot problem equipment and understand the root cause of failure
- Survey equipment before and after planned maintenance and confirm the repair
- Commission new equipment and ensure proper installation
- Provide quantifiable proof of equipment condition and drive investment in repair or replacement
- Prioritize and plan repair activities and operate more efficiently
- Anticipate equipment failures before they happen and take control of spare parts inventories
- Train new or less-experienced technicians and build confidence and skill across the team
| RPM Range [Min] | 200 rpm |
| Sampling | 51.2 Hz |
| Range Type | Automatic |
| Standard Faults | Unbalance, Looseness, Misalignment, Bearing Failure |
| FFT Resolution | 800 Lines |
| Sampling Rate | 2.5 kHz to 50 kHz |
| RPM Range [Max] | 12,000 rpm |
| Usable Bandwidth | 2 Hz to 20 kHz |
| Weight | 15.08 LB |
| EAN or UPC | 95969527415 |
-
No Air Shipping


