- 1000 AC/DC Voltage Range
- Averaging Measurements
- Analog/Digital Multimeter
description
- Improved measurement functions, troubleshooting features, resolution, and accuracy to solve more problems in electronics, plant automation, power distribution, and electromechanical equipment. It operates very similar to the classic 83, but with more problem solving power, safety, convenience, and impact protection.
features
- Unique function for accurate voltage and frequency measurements on adjustable speed drives
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- Built-in thermometer allows temperature readings without having to carry a separate instrument
- Peak capture to record transients as fast as 250 µs
- 4 1/2 digit mode
- Large display digits and two level bright white backlight for increased visibility
- Withstands hazardous 8,000 V spikes caused by load switching and faults on industrial circuits
- Improved sleep mode for long battery life
- Relative mode to remove test lead resistance from low ohms measurements
- Auto and manual ranging for maximum flexibility
- Analog bar graph
- Resistance, continuity and diode test
compliances
- 0
options
- Magnetic hanger for easy setup and viewing while freeing your hands for other tasks available
| Capacitance Setting | Yes |
| Frequency Bandwidth | 0.5 Hz - 200 kHz |
| Low Ohms | N/A |
| Min-Max Mode | Yes |
| Capacitance Range | 10 PF - 5 µF |
| Frequency Range | 10 MHz to 200 KHz |
| High Resolution Mode | N/A |
| Ohms Range [Max] | 40 Ohm |
| Ohms Accuracy | (0.4% + 1) |
| Fused Amps Inputs | Ma/10 A |
| Sleep Mode | 30 Min |
| DC Volts Accuracy | (0.1% + 1) |
| Logic Level Detect | N/A |
| Accuracy Resistance Percent | ± (0.4% + 1) |
| AC Amps Accuracy | (1.2% + 2) |
| PC Interface | No |
| AC Amps Bandwidth | 45 Hz - 2 KHz |
| Frequency [Max] | 200 kHz |
| Battery Life | 400 h |
| AC Volts Max Resolution | 0.1 mV |
| Relative Mode | Yes |
| Ohms Range [Min] | 0.1 Ohm |
| Store/Recall Memory | N/A |
| DC Volts Max Resolution | .1 mV |
| Input Alert | Yes |
| Continuity | w/Audio |
| Duty Cycle | N/A |
| Warranty | Lifetime |
| Digital Display | 4,000 Count |
| DC Amps Max | 10 A |
| Frequency Measurement | Yes |
| AC Volts Accuracy | (0.5% + 2) |
| Reading Hold | Auto Touch Hold |
| Capacitance Accuracy | (1.0% + 3) |
| AC Amps Maximum Resolution | 10 µa |
| Voltage Rating | 1000 |
| Lead Compensation | N/A |
| AC Amps Range | 10 µa - 10 A |
| Temperature | No |
| Backlight | Yes |
| Battery Size | 9 V |
| V-Check | N/A |
| DC Amps Range | 10 µa - 10 A |
| Diode Test | Voltage Drop |
| Standard | Iec-1010 |
| Capacitance Max Resolution | 10,000 uF |
| AC Conversion | Averaging |
| Range Control | Auto / Manual |
| Continuity Capture | N/A |
| AC Volts Range | 0.1 MV to 1000 V |
| Frequency Accuracy | 0.005% + 1 |
| Dual Display | N/A |
| Peak Min-Max | N/A |
| DC Volts Range | .1 mV - 1000 V |
| DC Amps Accuracy | (0.4% + 2) |
| Decibels | N/A |
| Smoothing | N/A |
| Analog Display | 43 Seg Bargraph |
| AC Volts Bandwidth | 50 Hz - 5 KHz |
| Weight | 2.713 LB |
| EAN or UPC | 95969245258 |

