- High Performance, True-RMS Multimeter With Advanced Graphics and Reporting Capabilities.
| Continuity Capture | N/A |
| Continuity | Yes |
| Dual Display | Yes |
| DC Volts Range | 10 µv - 1000 V |
| Sleep Mode | 20 Min |
| Standard | Iec-1010 |
| Temperature | No |
| Lead Compensation | N/A |
| Smoothing | N/A |
| DC Amps Max | 10 A |
| AC Volts Max Resolution | 10 µV |
| Frequency [Max] | 10 mHz |
| Frequency Bandwidth | N/A |
| AC Volts Accuracy | (0.5% + 10) |
| Decibels | Yes |
| High Resolution Mode | N/A |
| Peak Min-Max | 10 µ |
| Battery Life | 10 h |
| Frequency Accuracy | 0.05% + 1 |
| Duty Cycle | Yes |
| Ohms Range [Min] | 10 m Ohm |
| Relative Mode | Yes |
| Battery Size | Ni-Cad |
| DC Volts Max Resolution | 10 µv |
| Capacitance Max Resolution | 1 pF |
| Analog Display | Graphic Needle |
| Backlight | Yes |
| AC Conversion | True-RMS/Avg |
| AC Amps Maximum Resolution | 10 nA |
| Min-Max Mode | w/Avg |
| Fused Amps Inputs | All Amps Inputs |
| AC Amps Accuracy | (0.75% + 10) |
| V-Check | N/A |
| Ohms Range [Max] | 30 Ohm |
| Reading Hold | Automatic |
| DC Amps Range | 10 nA - 10 A |
| AC Volts Range | 10 µv to 1000 V |
| Digital Display | 32 Count |
| Diode Test | Yes |
| Logic Level Detect | Yes |
| Range Control | Auto / Manual |
| Low Ohms | N/A |
| DC Amps Accuracy | (0.05% + 15) |
| Store/Recall Memory | Yes |
| Input Alert | N/A |
| DC Volts Accuracy | (0.025% + 2) |
| AC Amps Bandwidth | 20 Hz - 30 KHz |
| Capacitance Accuracy | (1.9% + 2) |
| Capacitance Setting | Yes |
| AC Amps Range | 10 nA - 10 A |
| AC Volts Bandwidth | 20 Hz - 300 KHz |
| Warranty | 3 Years |
| Frequency Range | 10 MHz to 10 MHz |
| Ohms Accuracy | (0.07%+ 2) |
| Frequency Measurement | Yes |
| Capacitance Range | 1 PF - 10 mF |
| PC Interface | No |
| Weight | 7.289 LB |

