- Intrinsically True-RMS Multimeter designed to deliver maximum productivity and safety in and around potentially explosive work zones
features
- Unique function for accurate voltage and frequency measurements on variable speed motor drives (VSDs)
- Large display with bright, two-level backlight makes the 87V-EX easy to read in all lighting environments
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- Measure up to 1,000 V and 10 A (AC/DC)
- Resistance, continuity and diode test
- Min./max./average and peak capture to record transients and variations automatically
- Relative mode to remove test lead interference on resistance measurements
- Auto and manual ranging for maximum flexibility
- Analog bargraph for fast changing or unstable signals
- ATEX-certified intrinsically safe version of the most popular Fluke meter, the 87V
includes
- DMM with holster
- TL75 test leads
- AC72 alligator clips
- Instruction manual
compliances
- 0
| Frequency [Max] | 200 kHz |
| Duty Cycle | Yes |
| Backlight | Yes |
| AC Conversion | True-RMS |
| Capacitance Setting | Yes |
| Capacitance Range | 10,000 µF |
| Weight | 1.316 LB |
| EAN or UPC | 95969327725 |


