- 87V/IMSK Industrial Multimeter Service Combo Kit
- Includes Fluke-87V Multimeter w/ Temperature Frequency, Capacitance 250 µs Peak Min-Max, Fluke-i400 AC 400A Current Clamp, 80BK-A Thermocouple Bead Probe, TL75 Test Leads, AC72 Alligator Clips
description
- Fluke has combined the best selling feature packed 87V multimeter with the i400 AC current clamp. Together they provide the ability to troubleshoot most industrial problems, providing you with the functionality you need to effectively do your job. Additionally, the 87V/IMSK kit represents a significant savings over buying the items separately.
features
- Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
- Temperature frequency
- Capacitance 250 µs peak minimum-maximum
- 6000 counts, 3 3/4 digits
includes
- Limited lifetime warranty on Fluke-87V and on- year warranty on accessories
- Fluke-87V multimeter
- Fluke-i400 AC 400 A current clamp
- 80BK-A thermocouple bead probe
- TL75 test leads
- AC72 alligator clips
| AC Conversion | True-RMS |
| AC Amps Range | 400 A |
| Digital Display | 6,000 Count |
| Weight | 3.817 LB |
| EAN or UPC | 95969493802 |

