Skip to content Skip to navigation menu
Fluke Corp.FLUKE-971

FLUKE-971

TEMPERATURE HUMIDITY METER
Item #102049581
  • Temperature Humidity Meter
Fluke Corp.FLUKE-971
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Temperature Humidity Meter

features

  • Backlit dual display of humidity and temperature
  • Measures dew point and wet bulb temperatures
  • 99 record storage capacity
  • Ergonomic design with belt clip and protective holster
  • Quick-response capacitance sensor
  • Compact and lightweight (188 g /6.6 oz)
  • Temperature range from -20 °C to 60 °C (-4 °F to 140 °F)
  • Relative humidity from 5% to 95%
  • Min/Max/Avg Data hold
  • Low battery indicator
Family Name Temperature Humidity Meter
Dimensions 194 x 60 x 34 mm
Response Time For 90% of total range - 60 s with 1 m/s air movement
Resolution 0.1 °C/0.1 °F
Weight 0.03 LB
EAN or UPC 95969287517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison