- Measures Temperature
- Relative Humidity
- Air Velocity
- CO & CO2
- Air meter
description
- The Fluke 975 combines five tools in one to test and monitor HVAC systems and indoor air quality. Get instant answers on temperature, humidity, CO, CO2, and air velocity, to quickly generate detailed reports for further analysis. The Fluke 975 is rugged and easy-to-use, yet powerful enough for the most demanding users.
applications
- Maximize comfort conditions for building occupants
- Quickly respond to indoor air quality concerns
- Verify the operation of HVAC control systems
- Monitor air flow and velocity to ensure proper ventilation
- Check for dangerous carbon monoxide leaks
features
- Simultaneously displays temperature, relative humidity, CO2, and CO
- Calculates wet bulb and dewpoint temperatures and air flow
- Determine percent of outside air using temperature or CO2 levels
- Automatically compensates for barometric pressure
- Single-point and continuous data logging
- Min/max/average readings
includes
- AirMeter
- User manual
- FlukeView® Forms software and USB cable
- Rugged holster
- Hard carrying case
- AC charger with multi-country adapters
- Calibration cap and tubing
- Calibration certificate
- Rechargeable Li-ion battery
- (3) AA alkaline batteries for backup
| Altitude | Up To 6562 ft |
| Operating Temperature Range | -4 °F to 122 °F |
| Humidity | 10% to 90% (Non-Condensing) |
| CO | 0 to 500 ppm |
| CO2 | 0 to 5000 ppm |
| Temperature Range °F | -5 °F to 122 °F |
| Air Velocity | 50 ft/min to 3000 ft/min |
| Temperature Range °C | -20 °C to 50 °C |
| Weight | 1.2 LB |
| EAN or UPC | 95969320283 |

