- Particle Counter
- 0.1 cfm (2.83 L/min) Flow Rate
- 6 Channels
- 775 nm to 795 nm, 90mW class 3B laser Light Source
features
- Six channels and particle size range of 0.3 to 10.0 µm
- Assures accurate measurements even for critical locations requiring ISO class 5 – 9 certification
- Ultra-lightweight and ergonomic design promises easy single-hand operation in tight or awkward spaces with less operator fatigue
- Ten hours of standard-use battery life to last a full work day
- Large 3.5 QVGC color display provides easy navigation and viewing with the intuitive icons and large font options
- 10,000 record storage for quick access to historical data
- On-screen data can be viewed in a traditional tabular or trend graph view at the user’s preference
- Personalized setting and configurations are customizable for the display, sample methods, and alarm settings for sample count
- Data export options include downloading data to a PC using a USB memory stick, USB cable or Ethernet connection
- no special software is required to download or view data
- Option password control confirms security when required
- USB/Ethernet charge cradle assures device is always ready to go when needed
| Channels | 6 |
| Counting Efficiency | 50 % @ 0.3 μm 100 % for particles > 0.45 μm (per ISO 21501) |
| Operating Temp. | 50 °F to 104 °F (10 °C to 40 °C) |
| Flow Rate | 0.1 cfm (2.83 L/min) |
| Length | 10.700 in |
| Storage Temperature | 14 °F to 122 °F (-10 °C to 50 °C) |
| Concentration Limits | 10 % at 4,000,000 particles per ft3 (per ISO 21501) |
| Light Source | 775 nm to 795 nm, 90mW class 3B laser |
| Depth | 2.1 in |
| Weight | 8.4 LB |
| EAN or UPC | 95969620321 |

