- Single Point Laser
- 32 °F to 122 °F Temperature Range
- 24" to Infinity Range
- Thermal Imager
description
- Fast and easy inspection routing - Plan your equipment inspection route, load it once into the imager, and then follow the easy, on-camera instructions each time you perform inspections (simply point, focus, and pull the trigger).
applications
- Used for inspections throughout a plant
- Electrical power distribution systems
- Electromechanical equipment
- Steam traps
- Process instrumentation
- Facility maintenance
features
- Unbeatable solution for predictive maintenance and troubleshooting
- Built for tough industrial environments
- Advanced PdM routing allows for side by side image comparison
- Detector type: 128 x 96 uncooled focal plane array
- Image capture: 50 images stored internally
includes
- Packaged with all necessary accessories
- Unlimited use Inside IR™ companion software and professional training materials
- Three hour rechargeable battery
compliances
- 0
| Temperature Measurement | 14 to 662 °F |
| Laser | Single Point, Class II Laser |
| Spectral Response | 7.5 μm to 14 µm |
| Operating Temperature Range | 32 °F to 122 °F |
| Field of View | 20° Horizontal x 15° Vertical |
| Battery Size | Rechargeable Battery Pack |
| Distance Range | 24 in to Infinity |
| Weight | 9.81 LB |

