- Single Point Laser
- 14 °F to 482 °F Temperature Range
- 24" to Infinity Range
- Thermal Imager
description
- Fast and easy inspection routing - Plan your equipment inspection route, load it once into the imager, and then follow the easy, on-camera instructions each time you perform inspections (simply point, focus, and pull the trigger).
applications
- Manufacturing
- Utilities
- Data Centers
- Construction
- Electrical power distribution systems
- Electromechanical equipment
- Steam traps
- Process instrumentation
- Facility maintenance
features
- Unbeatable solution for higher resolution images of critical equipment
- Image capture: 100 images stored internally
- Rugged construction for a full day of safe, uninterrupted inspections
- Detector type: 160 x 120 uncooled focal plane array
includes
- Packaged with all necessary accessories
- Two days professional training
- Unlimited use of Inside IR™ companion software
| Operating Temperature Range | 14 °F to 122 °F |
| Temperature Measurement | 14 to 482 °F |
| Distance Range | 24 in to Infinity |
| Laser | Single Point, Class II Laser |
| Spectral Response | 7 μm to 14 µm |
| Battery Size | Rechargeable Battery Pack |
| Field of View | 17° Horizontal x 12.8° Vertical |
| Weight | 17.083 LB |

