- Average Sensing, AC Clamp Meter Measures Ac Amps, Ac Volts and Resistance
features
- #32. True-rms responding with crest factor of up to 3. Extended current measurement to 600 A. Use in troubleshooting systems with nonlinear loads like personal computers, adjustable frequency drives, and HID lighting. Alkaline battery, 300 h
- #30. Average-sensing and measures AC current. AC Vs, ohms and continuity for trouble-shooting commercial and residential electrical and HVAC systems with traditional linear leads. Carbon-zinc battery, 200 hours continuous.
- Rugged, self-contained and built for tough use. Manual ranging, measures AC Vs, AC current, resistance and fast continuity. Features 3 1/2 digit 2,000 count digital display, safety hand guard and single-handed operation.
- Compliances. UL® listed, CSA certified
| Smoothing | N/A |
| AC Amps Maximum Resolution | .1 A |
| AC Conversion | Averaging |
| Relative Mode | N/A |
| AC Volts Accuracy | (1.2% + 3) |
| Digital Display | 2,000 Count |
| Store/Recall Memory | N/A |
| PC Interface | No |
| Continuity Capture | N/A |
| Diode Test | N/A |
| Continuity | w/Audio |
| AC Amps Bandwidth | 50 Hz - 60 Hz |
| Backlight | N/A |
| Capacitance Setting | No |
| Fused Amps Inputs | N/A |
| Standard | Iec-1010 |
| DC Volts Accuracy | N/A |
| AC Volts Max Resolution | 0.1 V |
| AC Volts Range | 0.1V to 600 V |
| AC Amps Accuracy | (1.3% + 3) |
| Battery Life | 300 h |
| V-Check | N/A |
| Battery Size | 9 V |
| Sleep Mode | N/A |
| DC Volts Max Resolution | N/A |
| Analog Display | N/A |
| DC Amps Range | N/A |
| Ohms Accuracy | (1.5% + 2) |
| Warranty | 1 Year |
| Reading Hold | Manual |
| Temperature | No |
| AC Current | 400 A |
| Frequency [Max] | N/A |
| Frequency Measurement | No |
| DC Amps Accuracy | N/A |
| Ohms Range [Max] | 200 Ohm |
| Capacitance Range | N/A |
| DC Amps Max | N/A |
| Range Control | Manual |
| DC Volts Range | N/A |
| AC Volts Bandwidth | 50 Hz - 60 Hz |
| Capacitance Accuracy | N/A |
| Capacitance Max Resolution | N/A |
| Min-Max Mode | No |
| Ohms Range [Min] | 0.1 Ohm |
| Decibels | N/A |
| Rating | CAT III 600V |
| AC Amps Range | .1 A - 400 A |
| Peak Min-Max | N/A |
| Weight | 1.0 LB |

