- 1,500 VDC/1,000 VAC
- Auto power off
- CAT III 1000 V Rated
features
- Special sealing for environment and water proofing
- Drop-proof special housing and PCB mounting
- Auto power off to save battery power
includes
- Operators manual
- Test leads
- Holster
compliances
- 0
| AC Amps Accuracy | (1.2% + 4) |
| DC Volts Accuracy | (0.1% + 2) |
| Temperature | No |
| AC Conversion | True-RMS |
| Capacitance Setting | No |
| Backlight | Yes |
| PC Interface | No |
| Min-Max Mode | No |
| Ohms Accuracy | (0.5% + 4) |
| Accuracy Resistance Percent | N/A |
| DC Amps Accuracy | (1.0% + 2) |
| AC Volts Accuracy | (1.5% + 5) |
| Frequency Measurement | Yes |
| Weight | 2.8 LB |

