- 600 V
- AC Current Clamp
- For Max 54 mm Diameter Conductor
description
- #80I-1000S.. AC current probe. 0.1 A to 1,000 A continuous (2,000 A instantaneous peak) from -14 °F to 86 °F. Accuracy (% of reading): 0.5 A to 1,000 A, 2
- 0.1 A to 10 A, 3 ±100 mA. Usable frequency range, 5 Hz to 100 kHz. 8.1" L x 4.1" W x 1.9" D. Weight, 1.43 lb.
features
- Round jaw
- Accommodates up to 1 to 100 MCM conductor
- 1000 A range with BNC termination
| Common Mode Voltage | 600V AC |
| Cond: Size Max: | 2.13 in/2 x 500 MCM THHN |
| Maximum Conductor Diameter | 54 mm |
| Warranty | 1 Year |
| Nominal Current Range [Max] | 0 A |
| Output Cable | 1.6 Meter to BNC Termination |
| Continuous AC Current Range [Max] | 0 A |
| Working Voltage | 600 V |
| Highest AC Current | 2000A Peak |
| Maximum Conductor Size | 1000MCM |
| Useable Frequency Response [Min] | 5 Hz |
| Output Levels | 1MV/A, 10MV/A, 100MV/A |
| Accuracy (48-65 Hz) | 0.5-1,000A: 2% of Reading 0.1-10A: 3% of Reading +/- 100MA |
| Nominal Current Range [Min] | 0 A |
| Continuous AC Current Range [Min] | 0.1 A |
| Useable Frequency Response [Max] | 100 kHz |
| Weight | 2.425 LB |
| EAN or UPC | 95969090476 |

