- AC Current Clamp w/ Shrouded Dual Banana Plugs
| Maximum Conductor Diameter | 20 mm |
| Continuous AC Current Range [Min] | 1 A |
| Maximum Conductor Size | 300 MCM |
| AMP Rating | 200 A |
| Common Mode Voltage | N/A |
| Useable Frequency Response [Max] | 40 kHz |
| Working Voltage | 600 V |
| Useable Frequency Response [Min] | 40 Hz |
| Output Levels | 1mA/A |
| Continuous AC Current Range [Max] | 200 A |
| Output Cable | Shrouded Banana Plugs |
| Accuracy (48-65 Hz) | 3% +0.5A |
| Weight | 2.799 LB |
| EAN or UPC | 95969063937 |

