- 1 - 3,000 A Current Range
- 10 - 100 Hz
| Warranty | 1 Year |
| Useable Frequency Response [Max] | 100 kHz |
| Nominal Current Range [Max] | 3000 A |
| Maximum Conductor Size | 1000MCM |
| Common Mode Voltage | 600V AC |
| Continuous AC Current Range [Min] | 1 A |
| Nominal Current Range [Min] | 1 A |
| Continuous AC Current Range [Max] | 2400 A |
| Maximum Conductor Diameter | 64 mm X 100 mm |
| Accuracy (48-65 Hz) | 0-30: 2% of Reading + 0.1A 1-300A: 2% of Reading + 0.5A 1-3000A: 2% of Reading + 2A |
| Output Levels | 1MV/A, 10MV/A, 100MV/A |
| Output Cable | 2.1 Meter to BNC Termination |
| Working Voltage | 600 V |
| Useable Frequency Response [Min] | 10 Hz |
| Highest AC Current | 4000A for 5 Minutes |
| Weight | 5.392 LB |
| EAN or UPC | 95969062022 |

