- AC/DC Current Clamp
description
- #I410.. Battery powered dual Hall-effect. Clamp-on probe measures DC current from 1 A DC to 400A DC, 1 A AC rms to 400 A AC rms. Usable to 0.5 A. Output per amp 1 mV. Accuracy ±(3.5% of reading +0.5A).
- Oscilloscope and power meter probes. All models feature built-in low pass filter, minimal amplitude and phase distortion, 600 Vrms rating at input jaw and 63" BNC termination output cable rated to 600 VAC rms.
features
- Jaw opening for up to 1-750 MCM or 2-500 MCM conductors
- 400 A range with shrouded banana plugs and mV output
| Working Voltage | 600 V |
| DC Accuracy | 3.5% of Reading + 0.5A |
| Useable Frequency Response [Min] | 0 Hz |
| Zero Error Adjust | Yes |
| Accuracy | 3.5% of reading + 0.5A |
| Cond: Size Max: | 2 x 500 MCM |
| Common Mode Voltage | 600V AC |
| Highest AC Current | 400A |
| Warranty | 1 Year |
| DC Range [Max] | 400 A |
| Useable Frequency Response [Max] | 3 kHz |
| Output Levels | 1MV/A |
| Maximum Conductor Diameter | 33 mm |
| Maximum Conductor Size | 750MCM or 2X500MCM |
| Continuous AC Current Range [Min] | 1 A |
| Continuous AC Current Range [Max] | 400 A |
| Output Cable | Shrouded Banana Plugs |
| Nominal AC Current Ranges | 400A AC 400A DC |
| DC Range [Min] | 1 A |
| Weight | 0.198 LB |
| EAN or UPC | 95969048194 |

