- Infrared Thermometer
- -58 °F to 2822 °F
- 9V 6F22 Alkaline Battery or Power Adaptor
features
- Pistol grip design
- Laser sighting for accurate targeting
- Instant measurement display results
- Display hold
- Backlight for use in dark areas
| Temperature Range °F | -58 °F to 2822 °F |
| Response Time | 500 ms |
| Power | 9V 6F22 Alkaline Battery or Power Adaptor |
| Temperature Range °C | -50 °C to 1550 °C |
| Warranty | 1 Year |
| Weight | 4.178 LB |
| EAN or UPC | 95969614351 |

