- Up to 260 °C (500 °F)
- Laser measurement
description
- Designed for any maintenance personnel who need to make temperature measurements from hard-to-reach places, measure objects that are too hot to touch, or substances that must not be contaminated by touch
features
- Data hold
- Low battery indicator
- Auto power off to save battery power
- 3 1/2" digit display with backlight feature
- Narrow 10:1 field of view measures 1" at 10" distance
- Fixed emissivity at 0.95
- Laser pointer
includes
- Carrying case
- Operator's guide
- Four AAA batteries
compliances
- 0
| Temperature Range °C | up to 260 °C |
| Temperature Range °F | up to 500 °F |
| Resolution | 0.2 °C (0.5 °F) |
| Laser | Single Point |
| Weight | 0.691 LB |

