Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fluke Corp.L206

L206

DELUXE LED HAT LIGHT
Item #101904002
  • LED Hat Light
  • 360° Rotation
  • Water Resistant
Fluke Corp.L206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LED Hat Light
  • 360° Rotation
  • Water Resistant

features

  • Durable polymer construction
  • Rubber shielded bezel
  • Three super bright white LED's
  • 360° rotating clip
  • 40 hour battery life
  • Water-resistant

includes

  • Hard hat attachment
  • Neck lanyard
Type Deluxe LED Hat Light
Weight 0.043 LB
EAN or UPC 95969242615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison