- Probe Light
- 8" Extenders
features
- 8" probe extenders keep hands away from live circuits
- Extender fits between modular test probe and test lead
- Small, rugged light frees both hands for work
- 120 hours of battery life
- Uses two 3 V watch batteries
includes
- L200 probe light
- TP280 test probe extenders
| Type | Probe Light |
| Weight | 0.342 LB |
| EAN or UPC | 95969241694 |

