- 40 V to 300 V AC
- 50/60 Hz
- Non-Contact Voltage Detector
description
- Noncontact AC voltage detector and LED flashlight combined in one convenient, compact design.
features
- Exclusive dual-sensitivity
- Detects voltages from 40 VAC to 300 VAC
- Detector glows blue 1" to 5" away from source, glows red at source
- Operating temperature 0 °C to 50 °C
- Ultra-bright white LED with 100,000 hour bulb life
includes
- AAA battery
| Frequency Measurement | 50/60 Hz |
| Actuator Type | Non-Contact |
| Operating Distance | 1 in |
| Voltage Rating | 40 VAC to 300 VAC |
| Operating Distance [Max] | 5 in |
| Weight | 0.035 LB |
| EAN or UPC | 95969257459 |

