- 600-V Volt Light
- Non-Contact
| Actuator Type | Non-Contact |
| Voltage Rating | 600 V |
| Operating Distance [Max] | 5 in |
| Frequency Measurement | No |
| Weight | 0.021 LB |
| EAN or UPC | 95969369978 |
| Actuator Type | Non-Contact |
| Voltage Rating | 600 V |
| Operating Distance [Max] | 5 in |
| Frequency Measurement | No |
| Weight | 0.021 LB |
| EAN or UPC | 95969369978 |