- 600 Volt
- 2,000 µA
- Voltage Dectection
- w/Automatic Detection and Display Measurement
description
- These meters have a full complement of features in a package only 3/8" deep and less than 3 oz for the utmost in shirt-pocket portability.
- PM51:. autoranging 4,000 count display, 40 MOhm resistance, continuity beeper, capacitance to 3,000 µA, frequency to 1 MHz.
- PM55:. Autotect™ automatically selects AC Vs, DC Vs or resistance
- Vect™ audible noncontact voltage detector, AC/DC current to 2,000 µF, Frequency to 30 kHz, includes protective holster and zippered carry case.
features
- 3/8" thick
- Oversized, easy-to-read digital display
- 4,000 count display
- Continuity beeper
- 40 Mohm resistance
compliances
- 0
| Frequency Accuracy | ±0.5% + 4 dgt |
| Capacitance Max Resolution | 2,000 µF |
| Basic Accuracy | 1.0 % |
| AC/DC Volts [Max] | 600 CAT II |
| Continuity | w/Audio |
| AC Conversion | N/A |
| Warranty | 1 Year |
| Frequency [Max] | 1 MHz |
| Input Alert | Yes |
| Battery Life | N/A |
| DC Volts Accuracy | ±2.5% + 2 dgt |
| Capacitance Range | 500 nF - 3000 µF |
| Dual Display | N/A |
| Continuity Capture | N/A |
| DC Volts Range | 400 mV to 600 V |
| AC Volts Accuracy | ± 3.5% + 5 dgt |
| Capacitance Accuracy | ±3.5% + 6 dgt |
| Diode Test | Yes |
| Capacitance Setting | Yes |
| Dimensions | 4.5 x 2.0 x 0.4 in |
| Frequency Range | 400 Hz to 1 MHz |
| Digital Display | Autoranging |
| Analog Display | N/A |
| AC Volts Range | 4 V to 600 V |
| Backlight | No |
| Battery Size | 3 V Standard Button |
| Weight | 0.435 LB |

