- 1,000 VAC
- 600 VDC
features
- 1.3" H x 1.8" W x 6.3" L
- Nonremovable flat blade: one red, one black
- Operating temperature -10 °C to 50 °C
- Operating altitude minimum 3,000 m
- Indicates DC polarity
- Protected to 1,000 V between any terminal and earth ground
- Automatic activation and shut down
- Continuity beeper on <150,000 ohms, off >300,000 ohms
- Heavy-duty fixed test leads
- Rugged
- Dust- and water-resistant
- Insulated, heavy-duty wire rated breakdown 1000V
- AC frequency response 45 Hz to 66 Hz
- Input impedance one MOhms
includes
- VAlert™ AC voltage tester
compliances
- 0
| Sleep Mode | No |
| Continuity & Beeper | Yes |
| Automatic Selection | No |
| Weight | 1.438 LB |

