- 1000 Volts AC/DC
- 0.1 Amp Resolution
features
- Easy and accurate OpenJaw current measurement
- Automatically measures volts AC and volts DC
- Displays continuity/resistance up to 1,000 ohms
compliances
- 0
| Automatic Selection | No |
| Sleep Mode | Yes |
| Continuity & Beeper | Yes |
| Weight | 1.014 LB |
| EAN or UPC | 95969053112 |

