- Infrared Camera
- 5.7 in LCD Touchscreen Display
- -10 °C to 50 °C (14 °F to 122 °F) Operating Temperature Range
- 24° H x 17° V Field of View
features
- The largest 5.7" responsive LCD touchscreen for a 320 x 240 infrared camera
- 180° articulating lens for those tough shots
- Premium image quality with leading spatial resolution for a 320 x 240 infrared camera
- Get up to four times the resolution and pixels than standard mode with SuperResolution (up to 307,200 pixels)
- LaserSharp® Auto Focus – Utilizing precision laser technology, focus on your target with pinpoint accuracy and get the correct image and temperature measurements you need
- Built-in laser distance meter – Calculates the distance to your designated target up to 100 ft (30 m) and displays the distance on the image
- Quick and easy in-field analysis with IR-Fusion® technology and advanced touchscreen functions (continuous auto blend with easy identification of location and problem with visible and IR image blending, continuous level and span adjustment, combine multip
- Post-capture image editing includes emissivity, background temperature, transmissivity, palettes, color alarms, IR-Fusion, enable/disable markers
- Connect to the largest network of wireless test and measurement tools with Fluke Connect™ (not available in all countries)
- Light and ergonomic design with neck and hand strap for all-day use
- Optional field installable wide angle and telephoto lenses
| Dimensions | 10.8 in x 6.3 in x 3.8 in |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Display | 5.7 in LCD Touchscreen |
| Operating Temperature Range | -10 °C to 50 °C (14 °F to 122 °F) |
| IFOV (Spatial Resolution) | 1.31 mRad |
| Thermal Sensitivity | ≤ 0.045 °C at 30 °C target temp (45 mK) |
| Field of View | 24° H x 17° V |
| Battery Type | Lithium Ion (Rechargeable) |
| Laser | Single Point |
| Warranty | 2 Years |
| Battery Size | Rechargeable Battery Pack |
| Spectral Response | 7.5 μm to 14 µm |
| Battery Life | 3 h |
| Storage Temperature | -20 °C to +50 °C (-4 °F to 122 °F) without batteries |
| Distance Range | 15 cm |
| Temperature Measurement | -20 °C to 1,200 °C (-4 °F to 2,192 °F) |
| Weight | 0.0 KG |


