Skip to content Skip to navigation menu
Fluke Corp.TL220

TL220

SUREGRIP INDUSTRIAL TEST LEAD SET
Item #101864676
  • Includes One Pair of AC220, TP220, & TL222
Fluke Corp.TL220
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Includes One Pair of AC220, TP220, & TL222

applications

  • Recommended for electrical/HVAC applications
  • Starter kit for industrial applications
  • Sharp industrial test probe for reaching deep test points and recessed components

features

  • Alligator clips, test leads and test probes

includes

  • (AC220) SureGrip™ alligator clip set
  • TP220
  • TL222

compliances

  • 0
Safety Rating 1,000 V CAT III, 600 V CAT IV, 10 A
Weight 0.302 LB
EAN or UPC 95969206457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison