Skip to content Skip to navigation menu
Fluke Corp.TL222

TL222

SUREGRIP SILICONE RIGHT ANGLE TEST LEAD SET
Item #101864353
  • DMM Test Leads
  • 1.5 m Length
  • Right Angle Ends
Fluke Corp.TL222
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DMM Test Leads
  • 1.5 m Length
  • Right Angle Ends

features

  • 1.5 m silicone insulated wire resists heat and cold
  • Right angle on both ends
  • Reinforced strain relief

includes

  • One red and one black lead

compliances

  • 0
Safety Rating Category III, 1,000 V, 10A, Ul Listed
Weight 0.05 LB
EAN or UPC 95969206440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison