Skip to content Skip to navigation menu
Fluke Corp.TL223

TL223

SUREGRIP ELECTRICAL TEST LEAD SET
Item #101864180
  • Includes One Pair of AC220, TP1, & TL224
Fluke Corp.TL223
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Includes One Pair of AC220, TP1, & TL224

description

  • Starter kit for electrical applications.

includes

  • (AC220) SureGrip™ alligator clip set
  • (TP1) Slim-Reach™ test probes (flat bladed)
  • (TL224) SureGrip™ silicone test lead set (straight to right)

compliances

  • 0
Dia. N/A
Safety Rating 1,000 V CAT III, 600 V CAT IV
Weight 0.084 LB
EAN or UPC 95969206464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison