Skip to content Skip to navigation menu
Fluke Corp.TP74

TP74

TEST LEAD ACCESSORY SET,LANTERN TIP TEST PROBE,RED/BLACK
Item #102700329
  • Test Probes
Fluke Corp.TP74
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Test Probes

features

  • One pair (red, black)
  • Tips include banana-style spring contacts with nickel-plated brass ends
  • CAT II 1000V, 10 A rating
  • CAT III 1000 V rating only with protective cap
Weight 2.799 LB
EAN or UPC 95969078788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison