Skip to content Skip to navigation menu
Fuchs Lubricants Co.601927331

601927331

FM AIR LUBE AA 55 gal drum
Item #114592287
  • 55 gal Drum
  • NSF H1 Registered
Fuchs Lubricants Co.601927331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 gal Drum
  • NSF H1 Registered

description

  • FM Air Lube AA is specially developed for use as airline lubricant in the food and beverage processing and packaging industry.

features

  • Absorbs water up to 10% of its weight
  • Keeps lines clean and free of condensate
  • Prevents gummy build ups
  • Readily atomized and carried in the air stream to lubricate
  • Protect air lines, tools and pneumatic devices against corrosion
  • Lubricates pneumatic actuators and lifters, air motors and air tools
  • Compatible with the elastomers, gaskets, seals and paints
  • Certifications: NSF Class H1, Kosher, Halal
Container Type Drum
Container Size 55 gal
Weight 400.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison