- LockJaw™ AC Clamp Meter
- 6.00 AAC, 60.00 AAC, 600.00 AAC
- 1.00 MOhm [Max] Resistance
features
- Measures AC current and voltage, DC voltage and resistance
- LockJaw? feature enables jaw to open only when positioned in correct setting
- Data hold feature retains values
includes
- Spare fuse
| Electrical Resistance | 1.00 MOhm [Max] |
| Accuracy | ±5% |
| Amps Rating | 6.00 AAC, 60.00 AAC, 600.00 AAC |
| Weight | 0.0 LB |

