Skip to content Skip to navigation menu
Gardner Bender-Enerpac623-KP1732B

623-KP1732B

Individual Slug-Out™ Components
Item #101622659
  • Individual Slug-Out™ Component
  • 1 7/32 in Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
Gardner Bender-Enerpac623-KP1732B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Individual Slug-Out™ Component
  • 1 7/32 in Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness

features

  • Four-point design allows slug to drop automatically without splitting
Cutting Thickness 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max]
Type Punch
Cutting Dia. 1.21875 in
Weight 0.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison