- Individual Slug-Out™ Component
- 3 1/2 in Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows slug to drop automatically without splitting
| Cutting Dia. | 3.5 in |
| Type | Punch |
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Weight | 0.0 LB |

