- Piston Lever Hand Pump
- 20 gal @ 100 Strokes Volume
features
- Corrosion-resistant stainless steel pump shaft
- Handles 4 ft lift with gasoline
includes
- Built-In Strainer Screen, Vacuum Breaker
| Operating Temperature [Max] | 200 °F |
| Pump Type | Piston Hand |
| Operating Temperature [Min] | -25 °F |
| Weight | 15.0 LB |

