- Diaphragm Lever Hand Pump
- 20 gal @ 100 Strokes Volume
features
- Ideal for variety of applications including 55 gallon drums, skids or truck tanks
- High vacuum pressure pump, 4´ lift with gasoline
- Corrosion-resistant stainless steel pump shaft
- Short pump handle stroke minimizes user fatigue
- Will pump residual sludge
includes
- Built-In Strainer Screen, Vacuum Breaker
| Operating Temperature [Max] | 165 °F |
| Operating Temperature [Min] | -25 °F |
| Pump Type | Lever Action |
| Weight | 16.08 LB |

