Skip to content Skip to navigation menu
Gates Rubber Co.14M-2240-125

14M-2240-125

Poly Chain® Belt
Item #103341756
  • 14 mm Pitch
  • 125 mm Width
  • 2,240 mm Pitch Length
  • 160 Teeth
  • Single Sided
Gates Rubber Co.14M-2240-125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 125 mm Width
  • 2,240 mm Pitch Length
  • 160 Teeth
  • Single Sided
Pitch 14 mm
Belt Width 125 mm
Belt Style Single Sided
Weight 4.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison