- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 68 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 14 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 28 |
| Pitch Dia. | 4.913 in |
| Belt Width | 68 mm |
| Weight | 0.0 LB |
| Belt Pitch | 14 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 28 |
| Pitch Dia. | 4.913 in |
| Belt Width | 68 mm |
| Weight | 0.0 LB |