- Series 1610 Taper Lock Bushing
- 1.4375 in Bore Size
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.4375 in |
| Bushing Series | 1610 |
| Material | Sintered Steel |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.6 LB |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.4375 in |
| Bushing Series | 1610 |
| Material | Sintered Steel |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.6 LB |