- 1 3/4 in Wide, 36.7 in Long, 0.6 in High, with a 30 ° angle V
| Pitch Length | 36.7 in |
| Cross Section Width | 1 3/4 in |
| Belt Size | 2830V |
| Cross Section Height | 0.6 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 1.37 LB |
| EAN or UPC | 72053255522 |
| Pitch Length | 36.7 in |
| Cross Section Width | 1 3/4 in |
| Belt Size | 2830V |
| Cross Section Height | 0.6 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 1.37 LB |
| EAN or UPC | 72053255522 |