Skip to content Skip to navigation menu
Gates Rubber Co.670-5M-09

670-5M-09

Item #110252948
  • 5 mm Pitch
  • 9 mm Width
  • 670 mm Pitch Length
  • 134 Teeth
  • Single Sided
Gates Rubber Co.670-5M-09
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Width
  • 670 mm Pitch Length
  • 134 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 5 mm
Belt Width 9 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison