- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 12 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 8 mm |
| No. of Teeth | 22 |
| Belt Width | 12 mm |
| Pitch Dia. | 2.206 in |
| Bore Type | Minimum Plain Bore |
| Weight | 0.0 LB |
| Belt Pitch | 8 mm |
| No. of Teeth | 22 |
| Belt Width | 12 mm |
| Pitch Dia. | 2.206 in |
| Bore Type | Minimum Plain Bore |
| Weight | 0.0 LB |