- Synchronous Sheave
- 8 mm Belt Pitch
- 25 Teeth
- 36 mm Belt Width
- Minimum Plain Bore
| Pitch Dia. | 2.506 in |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| No. of Teeth | 25 |
| Bore Type | Minimum Plain Bore |
| Weight | 0.0 LB |
| Pitch Dia. | 2.506 in |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| No. of Teeth | 25 |
| Bore Type | Minimum Plain Bore |
| Weight | 0.0 LB |