- Synchronous Sheave
- 8 mm Belt Pitch
- 40 Teeth
- 62 mm Belt Width
- Minimum Plain Bore
| Belt Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Belt Width | 62 mm |
| Pitch Dia. | 4.01 in |
| No. of Teeth | 40 |
| Weight | 0.0 LB |
| Belt Pitch | 8 mm |
| Bore Type | Minimum Plain Bore |
| Belt Width | 62 mm |
| Pitch Dia. | 4.01 in |
| No. of Teeth | 40 |
| Weight | 0.0 LB |