Skip to content Skip to navigation menu
Gates Rubber Co.TP2450-14M-85

TP2450-14M-85

Poly Chain® Belt
Item #103383513
  • 14 mm Pitch
  • 85 mm Width
  • 2,450 mm Pitch Length
  • 175 Teeth
  • Double Sided
Gates Rubber Co.TP2450-14M-85
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 85 mm Width
  • 2,450 mm Pitch Length
  • 175 Teeth
  • Double Sided
Belt Style Dual Sided
Pitch 14 mm
Belt Width 85 mm
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison