- 0 to 12 in Size Range
features
- Made Of Heavy-Duty Stainless Steel
- Displays Measurements In Fractional Inches, Decimal Inches or Millimeters
- Inside, Outside, & Step Measurements
- Auto Power Off
- Power Source: inSR44 In Battery (Included)
| Accuracy | +/- 0.001 in |
| Material | Stainless Steel |
| Type | Digital |
| Size Range | 0 to 12 in |
| Weight | 0.0 KG |

