- 0 to 12 in Size Range
features
- Digital Caliper- Can Measure Inside, Outside, Depth And Step Measurements Up To 6 in/150 mm With A Resolution Of 0.0005 in (0.01 mm), Accuracy Of 0.001 in (0.02 mm)
- Rechargeable - With Included Usb Cable, No More Buying Additional, Hard To Replace Batteries
- Extra Large- Easy To Read Tri-Mode Digital Display - Switches Between Inches, Millimeters And Fractions At The Touch Of A Button
- Water Resistant And Tough- IP54 Rating And Stainless-Steel Body For Durability
- 5 Min Auto Off - For Long-lasting Battery Life
- Includes- Lir2032 Battery, Foam Padded Carrying Case, 5V Micro USB Cable, 1-Year Warranty
| Material | Stainless Steel |
| Accuracy | 0.001 in |
| Type | Digital |
| Size Range | 0 to 12 in |
| Weight | 0.0 KG |

