- One Handed Plastic Pipe and Hose Cutter
- 1/8" to 1-5/8" Cutting Capacity
- For Cutting PVC, CPVC, Polyethylene, PEX and ABS Tubing
features
- Makes quick work of PVC, PE and ABS pipe from 1/8" to 1 5/8" in diameter
- Cutter’s eight-click ratcheting mechanism allows you to maximize grip pressure on the pipe for a smooth, clean cut
- Tool also has a recess on the face for performing angle cuts
- One-handed operation
- Quick-blade reset
- Comes with extra blade
- Ratchet system holds blade in place while you adjust your grip to increase pressure
- High carbon steel blade maintains sharpness and resists chipping
- Handle locking strap for safe storage
- Exclusive, easy replaceable blade feature
- Ergonomically designed handle for comfort
- Replacement blade no.119BG
| Used To Cut | PVC, ABS, Polyethylene, CPVC, PEX |
| Replacement Blade No. | 119BG |
| Capacity | 1/8 in to 1 5/8 in |
| Weight | 1.6 LB |

