- Internal Pipe Wrench Set
- 4 Pieces
- 3 3/4" Long
- Heat Treated Alloy Steel Cams
features
- Make it easy to remove broken thread ends of pipe, pipe plugs and fittings lodged inside other pipe
- HVAC/R, plumbing
- Pipe size is marked on each wrench
- Heat-treated alloy steel cams are plated to resist rust
- Conforms to government specification GGG-W643b
includes
- 3/8", 1/2", 3/4", 1" internal pipe wrenches
| No. of Pieces | 4 |
| Length | 3 3/4 in |
| Weight | 1.95 LB |

