- Revolving Punch Pliers
- Six Tapered and Hollow, Hardened Steel Punches
features
- Ideal for making miniscule punch holes that would not be practical with a single-style punch
- Convenient spring tension, self-opening tool with revolving turret offers six distinct punch sizes for use on leather, rubber, plastic and similar materials
- Commonly used around the home for hobbies and crafts, or for adding additional holes to a leather belt
- Made of plated steel with six tapered and hollow, hardened steel punches
- Punch sizes: 5/64", 3/32", 7/64", 1/8", 5/32", 3/16" (2.0, 2.5, 3.0, 3.5, 4.0, 4.5 mm)
| Tip Size | 3/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in |
| Handle Type | Plier |
| Length | 8 1/4 in |
| Finish | Full Polish |
| Punch Type | Revolving |
| Weight | 0.3 LB |

